Shop BESTORQ
See all product information
Create Account
Timing Belt Model 1020XL094 102 in Effective length and 094 in Top Width
Mfr # 1020XL094
Zoro # G507401987
product price:Â $66.49
/eaKey Features
Temp. Range
-30 F to 160 F
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1020XL094
Zoro #
G507401987
UPC #
-
Country of Origin
China
Dimensions
Inside Length
102 in
Pitch Length
102 in
Belt Trade Size
XL
Top Width
0.94 in
Details
Temp. Range
-30 F to 160 F
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Weight
0.35
Color
BLACK
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Number of Teeth
510
Belt Coating
Nylon
Industry Number
1020XL094
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.