Shop BESTORQ
See all product information
Create Account
Timing Belt Model 102MXL625 102 in Effective length and 625 in Top Width
Mfr # 102MXL625
Zoro # G507395811
product price:Â $99.19
/eaKey Features
Banded Belt
No
Weight
0.23
Inside Length
10.2 in
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
102MXL625
Zoro #
G507395811
UPC #
-
Country of Origin
China
Dimensions
Inside Length
10.2 in
Height
0.044 in
Belt Trade Size
MXL
Pitch Length
10.2 in
Top Width
6.25 in
Details
Banded Belt
No
Weight
0.23
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Color
BLACK
Industry Number
102MXL625
Tooth Shape
Trapezoidal
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Pitch
0.08 in
Number of Teeth
127
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.