Shop BESTORQ
See all product information
Create Account
Timing Belt Model 102XL969 102 in Effective length and 969 in Top Width
Mfr # 102XL969
Zoro # G607398446
product price:Â $161.99
/ea
Free Shipping & Returns
Key Features
Weight
0.36
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
102XL969
Zoro #
G607398446
UPC #
-
Country of Origin
China
Dimensions
Inside Length
10.2 in
Belt Trade Size
XL
Pitch Length
10.2 in
Top Width
9.69 in
Details
Weight
0.36
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Standards
RMA
Gearbelt Type
Timing Belt
Color
BLACK
Reinforcing Cord Material
Fiberglass
Number of Teeth
51
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.2 in
Item
Timing Belt
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Industry Number
102XL969
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.