Shop BESTORQ
See all product information
Create Account
Timing Belt Model 1032XL381 1032 in Effective length and 381 in Top Width
Mfr # 1032XL381
Zoro # G907399921
product price:Â $268.99
/ea
Free Shipping & Returns
Key Features
Gearbelt Type
Timing Belt
Weight
1.42
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
103.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1032XL381
Zoro #
G907399921
UPC #
-
Country of Origin
China
Dimensions
Inside Length
103.2 in
Pitch Length
103.2 in
Belt Trade Size
XL
Top Width
3.81 in
Details
Gearbelt Type
Timing Belt
Weight
1.42
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Item
Timing Belt
Industry Number
1032XL381
Number of Teeth
516
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.