Shop BESTORQ
See all product information
Create Account
Timing Belt Model 1036-14M-350 - 40.79 in Outside Length - 13.78 in Top Width
Mfr # 1036-14M-350
Zoro # G203617507
product price:Â $768.99
/ea
Free Shipping & Returns
Key Features
Top Width
350 mm
Height
0.39 in
Standards
RMA
Gearbelt Type
Timing Belt
Application
Heavy Duty General Application
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1036-14M-350
Zoro #
G203617507
UPC #
-
Country of Origin
China
Dimensions
Top Width
350 mm
Height
0.39 in
Belt Trade Size
14M
Pitch Length
1036 mm
Details
Standards
RMA
Gearbelt Type
Timing Belt
Application
Heavy Duty General Application
Weight
9.3 lbs.
Temp. Range
-30 F to 160 F
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Item
Timing Belt
Belt Coating
Nylon
Pitch
14 mm
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
74
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Industry Number
1036-14M-350
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 13.78 inches Material: Rubber Number of Ribs: 1 Pitch Length: 40.79inches Depth: 0.39 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.