Shop BESTORQ
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Timing Belt Model 1040H1137 104 in Effective length and 1137 in Top Width
Mfr # 1040H1137
Zoro # G407402848
product price:Â $800.99
/eaKey Features
Temp. Range
-30 F to 160 F
Inside Length
104 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
32.48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1040H1137
Zoro #
G407402848
UPC #
-
Country of Origin
China
Dimensions
Inside Length
104 in
Belt Trade Size
H
Top Width
11.37 in
Pitch Length
104 in
Details
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
32.48
Banded Belt
No
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Industry Number
1040H1137
Pitch
0.5 in
Tooth Shape
Trapezoidal
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
208
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.