Shop BESTORQ
See all product information
Create Account
Timing Belt Model 1064MXL194 1064 in Effective length and 194 in Top Width
Mfr # 106.4MXL194
Zoro # G507399611
product price:Â $35.79
/eaKey Features
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Height
0.044 in
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
106.4MXL194
Zoro #
G507399611
UPC #
-
Country of Origin
China
Dimensions
Height
0.044 in
Inside Length
10.64 in
Belt Trade Size
MXL
Top Width
1.94 in
Pitch Length
10.64 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Standards
RMA
Weight
0.08
Temp. Range
-30 F to 160 F
Color
BLACK
Number of Teeth
133
Tooth Location
One Side
Pitch
0.08 in
Maximum Operating Temperature
160 Degrees F
Industry Number
106.4MXL194
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.