Shop BESTORQ
See all product information
Create Account
Timing Belt Model 106MXL1087 106 in Effective length and 1087 in Top Width
Mfr # 106MXL1087
Zoro # G507400744
product price:Â $175.99
/ea
Free Shipping & Returns
Key Features
Standards
RMA
Storage Temp.
40F-100F
Weight
0.41
Banded Belt
No
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
106MXL1087
Zoro #
G507400744
UPC #
-
Country of Origin
China
Dimensions
Inside Length
10.6 in
Height
0.044 in
Belt Trade Size
MXL
Pitch Length
10.6 in
Top Width
10.87 in
Details
Standards
RMA
Storage Temp.
40F-100F
Weight
0.41
Banded Belt
No
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Color
BLACK
Pitch
0.08 in
Industry Number
106MXL1087
Tooth Location
One Side
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
132
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.