Shop BESTORQ
See all product information
Create Account
Timing Belt Model 106MXL481 106 in Effective length and 481 in Top Width
Mfr # 106MXL481
Zoro # G607402174
product price:Â $80.39
/eaKey Features
Banded Belt
No
Height
0.044 in
Standards
RMA
Inside Length
10.6 in
Weight
0.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
106MXL481
Zoro #
G607402174
UPC #
-
Country of Origin
China
Dimensions
Height
0.044 in
Inside Length
10.6 in
Top Width
4.81 in
Belt Trade Size
MXL
Pitch Length
10.6 in
Details
Banded Belt
No
Standards
RMA
Weight
0.18
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Industry Number
106MXL481
Number of Teeth
132
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Pitch
0.08 in
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.