Shop BESTORQ
See all product information
Create Account
Timing Belt Model 106XL029 - 10.6 in Outside Length - 0.29 in Top Width
Mfr # 106XL029
Zoro # G503617085
product price:Â $9.69
/eaKey Features
Belt Trade Size
XL
Industry Number
106XL029
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
0.29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 106XL029
- Zoro #
- G503617085
- UPC #
- -
- Country of Origin
- China
Dimensions
- Belt Trade Size
- XL
- Top Width
- 0.29 in
- Pitch Length
- 10.60 in
- Height
- 0.09 in
Details
- Item
- Timing Belt
- Industry Number
- 106XL029
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.20 in
- Number of Teeth
- 53
- Belt Material
- Chloroprene Polymer, Neoprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 160 Degrees F
- Temp. Range
- -30 Degrees F to 160 Degrees F
- Standards
- RMA
- Number of Ribs
- 1
- Application
- Heavy Duty General Application
- Weight
- 0.1 lbs.
- Gearbelt Type
- Timing Belt
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Banded Belt
- No
- Storage Temp.
- 40F-100F
- Minimum Operating Temperature
- -30 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.29 inches Material: Rubber Number of Ribs: 1 Pitch Length: 10.6 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.