
Timing Belt Model 1070H1137 107 in Effective length and 1137 in Top Width
Mfr # 1070H1137
Zoro # G707392221
product price:Â $832.99
/eaKey Features
Pitch Length - Timing Belts
107 in
Number of Teeth - Timing Belts
214
Pitch - Timing Belts
0.5
Width - Timing Belts
11.37 in
Industry Number - Timing Belts
1070H1137
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1070H1137
Zoro #
G707392221
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
107 in
Width - Timing Belts
11.37 in
Inside Length
107 in
Details
Number of Teeth - Timing Belts
214
Pitch - Timing Belts
0.5
Industry Number - Timing Belts
1070H1137
Material
Rubber
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
33.56
For Use With
Heavy Duty General Application
Gearbelt Type
Timing Belt
Banded Belt
No
Temp. Range
-30 F to 160 F
Standards
RMA
Color
BLACK
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.