Shop BESTORQ
Additional $215.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Timing Belt Model 1070H1487 107 in Effective length and 1487 in Top Width
Mfr # 1070H1487
Zoro # G107393231
product price:Â $1,031.99
/eaKey Features
Inside Length
107 in
Weight
43.89
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1070H1487
Zoro #
G107393231
UPC #
-
Country of Origin
China
Dimensions
Inside Length
107 in
Pitch Length
107 in
Top Width
14.87 in
Belt Trade Size
H
Details
Weight
43.89
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Color
BLACK
Pitch
0.5 in
Industry Number
1070H1487
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
214
Tooth Location
One Side
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.