
Timing Belt Model 1085H1487 1085 in Effective length and 1487 in Top Width
Mfr # 1085H1487
Zoro # G707395130
product price:Â $1,247.99
/ea
Free Shipping & Returns
Key Features
Pitch Length - Timing Belts
108.5 in
Number of Teeth - Timing Belts
217
Pitch - Timing Belts
0.5
Width - Timing Belts
14.87 in
Industry Number - Timing Belts
1085H1487
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1085H1487
Zoro #
G707395130
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
108.5 in
Width - Timing Belts
14.87 in
Inside Length
108.5 in
Details
Number of Teeth - Timing Belts
217
Pitch - Timing Belts
0.5
Industry Number - Timing Belts
1085H1487
Features
Oil, Heat and crack resistant, 5 years of shelf life
Material
Rubber
Weight
43.89
Temp. Range
-30 F to 160 F
Standards
RMA
Gearbelt Type
Timing Belt
For Use With
Heavy Duty General Application
Storage Temp.
40F-100F
Banded Belt
No
Color
BLACK
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.