Timing Belt Model 1085H819 1085 in Effective length and 819 in Top Width

  • Mfr # 1085H819

  • Zoro # G707395734


product price:  $671.99
/ea
Free Shipping & Returns

Key Features

Pitch Length - Timing Belts
108.5 in
Number of Teeth - Timing Belts
217
Pitch - Timing Belts
0.5
Width - Timing Belts
8.19 in
Industry Number - Timing Belts
1085H819
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1085H819
Zoro #
G707395734
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
108.5 in
Width - Timing Belts
8.19 in
Inside Length
108.5 in

Details

Number of Teeth - Timing Belts
217
Pitch - Timing Belts
0.5
Industry Number - Timing Belts
1085H819
Weight
24.18
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Gearbelt Type
Timing Belt
For Use With
Heavy Duty General Application
Storage Temp.
40F-100F
Standards
RMA
Material
Rubber
Temp. Range
-30 F to 160 F
Color
BLACK

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.