Timing Belt Model 108MXL156 108 in Effective length and 156 in Top Width

  • Mfr # 108MXL156

  • Zoro # G707397462


product price: $29.99
/ea

Key Features

Pitch Length - Timing Belts
10.8 in
Number of Teeth - Timing Belts
135
Pitch - Timing Belts
0.08
Width - Timing Belts
1.56 in
Industry Number - Timing Belts
108MXL156
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
108MXL156
Zoro #
G707397462
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
10.8 in
Width - Timing Belts
1.56 in
Inside Length
10.8 in
Height
0.044 in

Details

Number of Teeth - Timing Belts
135
Pitch - Timing Belts
0.08
Industry Number - Timing Belts
108MXL156
Standards
RMA
Banded Belt
No
Material
Rubber
Storage Temp.
40F-100F
Weight
0.06
Features
Oil, Heat and crack resistant, 5 years of shelf life
For Use With
Heavy Duty General Application
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Color
BLACK

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.