Shop BESTORQ
See all product information
Create Account
Timing Belt Model 108MXL481 108 in Effective length and 481 in Top Width
Mfr # 108MXL481
Zoro # G907398115
product price:Â $81.29
/eaKey Features
Height
0.044 in
Weight
0.19
Standards
RMA
Inside Length
10.8 in
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
108MXL481
Zoro #
G907398115
UPC #
-
Country of Origin
China
Dimensions
Height
0.044 in
Inside Length
10.8 in
Belt Trade Size
MXL
Top Width
4.81 in
Pitch Length
10.8 in
Details
Weight
0.19
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Color
BLACK
Number of Teeth
135
Industry Number
108MXL481
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Pitch
0.08 in
Tooth Location
One Side
Tooth Shape
Trapezoidal
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.