Shop BESTORQ
See all product information
Create Account
Timing Belt Model 1096MXL1412 1096 in Effective length and 1412 in Top Width
Mfr # 109.6MXL1412
Zoro # G907401457
product price:Â $228.99
/ea
Free Shipping & Returns
Key Features
Height
0.044 in
Standards
RMA
Banded Belt
No
Temp. Range
-30 F to 160 F
Inside Length
10.96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
109.6MXL1412
Zoro #
G907401457
UPC #
-
Country of Origin
China
Dimensions
Height
0.044 in
Inside Length
10.96 in
Pitch Length
10.96 in
Top Width
14.12 in
Belt Trade Size
MXL
Details
Standards
RMA
Banded Belt
No
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Weight
0.55
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Pitch
0.08 in
Tooth Location
One Side
Item
Timing Belt
Industry Number
109.6MXL1412
Tooth Shape
Trapezoidal
Number of Teeth
137
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.