Shop BESTORQ
See all product information
Create Account
Timing Belt Model 109L044 109 in Effective length and 044 in Top Width
Mfr # 109L044
Zoro # G007402514
product price:Â $12.35
/eaKey Features
Belt Trade Size
L
Industry Number
109L044
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch Length
10.90 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
109L044
Zoro #
G007402514
UPC #
-
Country of Origin
China
Dimensions
Belt Trade Size
L
Pitch Length
10.90 in
Inside Length
10.9 in
Top Width
0.44 in
Details
Industry Number
109L044
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.375 in
Number of Teeth
29
Belt Material
Chloroprene, Neoprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Gearbelt Type
Timing Belt
Temp. Range
-30 Degrees F to 160 Degrees F
Standards
RMA
Weight
0.06
Storage Temp.
40F-100F
Color
BLACK
Belt Coating
Nylon
Item
Timing Belt
Minimum Operating Temperature
-30 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.