Shop BESTORQ
See all product information
Create Account
Timing Belt Model 111MXL069 111 in Effective length and 069 in Top Width
Mfr # 111MXL069
Zoro # G807400635
product price:Â $16.15
/eaKey Features
Storage Temp.
40F-100F
Weight
0.03
Inside Length
11.1 in
Banded Belt
No
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
111MXL069
Zoro #
G807400635
UPC #
-
Country of Origin
China
Dimensions
Inside Length
11.1 in
Height
0.044 in
Top Width
0.69 in
Pitch Length
11.1 in
Belt Trade Size
MXL
Details
Storage Temp.
40F-100F
Weight
0.03
Banded Belt
No
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Color
BLACK
Tooth Shape
Trapezoidal
Number of Teeth
138
Industry Number
111MXL069
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Pitch
0.08 in
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.