Shop BESTORQ
See all product information
Create Account
Timing Belt Model 1125-3M-30 - 44.29 in Outside Length - 1.18 in Top Width
Mfr # 1125-3M-30
Zoro # G603618449
product price:Â $32.95
/eaKey Features
Top Width
30 mm
Standards
RMA
Height
0.09 in
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1125-3M-30
- Zoro #
- G603618449
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 30 mm
- Height
- 0.09 in
- Belt Trade Size
- 3M
- Pitch Length
- 1125 mm
Details
- Standards
- RMA
- Gearbelt Type
- Timing Belt
- Temp. Range
- -30 F to 160 F
- Weight
- 0 lbs.
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Number of Ribs
- 1
- Application
- Heavy Duty General Application
- Banded Belt
- No
- Storage Temp.
- 40F-100F
- Number of Teeth
- 375
- Belt Material
- Chloroprene Polymer, Neoprene
- Tooth Location
- One Side
- Tooth Shape
- HTD Curvilinear
- Item
- Timing Belt
- Pitch
- 3 mm
- Maximum Operating Temperature
- 160 Degrees F
- Industry Number
- 1125-3M-30
- Reinforcing Cord Material
- Fiberglass
- Belt Coating
- Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.18 inches Material: Rubber Number of Ribs: 1 Pitch Length: 44.29inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.