Shop BESTORQ
See all product information
Create Account
Timing Belt Model 112MXL337 112 in Effective length and 337 in Top Width
Mfr # 112MXL337
Zoro # G307395806
product price:Â $58.89
/eaKey Features
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
112MXL337
Zoro #
G307395806
UPC #
-
Country of Origin
China
Dimensions
Inside Length
11.2 in
Height
0.044 in
Top Width
3.37 in
Pitch Length
11.2 in
Belt Trade Size
MXL
Details
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.14
Banded Belt
No
Standards
RMA
Color
BLACK
Tooth Location
One Side
Belt Coating
Nylon
Industry Number
112MXL337
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Pitch
0.08 in
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Number of Teeth
140
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.