Shop BESTORQ
See all product information
Create Account
Timing Belt Model 1140H087 114 in Effective length and 087 in Top Width
Mfr # 1140H087
Zoro # G107392630
product price:Â $80.15
/eaKey Features
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Inside Length
114 in
Storage Temp.
40F-100F
Weight
2.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1140H087
Zoro #
G107392630
UPC #
-
Country of Origin
China
Dimensions
Inside Length
114 in
Top Width
0.87 in
Belt Trade Size
H
Pitch Length
114 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Weight
2.7
Banded Belt
No
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Color
BLACK
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Item
Timing Belt
Industry Number
1140H087
Pitch
0.5 in
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Number of Teeth
228
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.