Shop BESTORQ
See all product information
Create Account
Timing Belt Model 1140H581 114 in Effective length and 581 in Top Width
Mfr # 1140H581
Zoro # G407393962
product price:Â $518.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
40F-100F
Weight
18.02
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
114 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1140H581
Zoro #
G407393962
UPC #
-
Country of Origin
China
Dimensions
Inside Length
114 in
Top Width
5.81 in
Pitch Length
114 in
Belt Trade Size
H
Details
Storage Temp.
40F-100F
Weight
18.02
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Color
BLACK
Tooth Location
One Side
Pitch
0.5 in
Belt Coating
Nylon
Number of Teeth
228
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Item
Timing Belt
Industry Number
1140H581
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.