Shop BESTORQ
See all product information
Create Account
Timing Belt Model 1148L019 1148 in Effective length and 019 in Top Width
Mfr # 1148L019
Zoro # G707394669
product price:Â $9.59
/eaKey Features
Standards
RMA
Inside Length
114.8 in
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Banded Belt
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1148L019
Zoro #
G707394669
UPC #
-
Country of Origin
China
Dimensions
Inside Length
114.8 in
Top Width
0.19 in
Belt Trade Size
L
Pitch Length
114.8 in
Details
Standards
RMA
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Weight
0.2
Color
BLACK
Pitch
0.375 in
Industry Number
1148L019
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Item
Timing Belt
Tooth Location
One Side
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
306
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.