Shop BESTORQ
See all product information
Create Account
Timing Belt Model 1148L1544 1148 in Effective length and 1544 in Top Width
Mfr # 1148L1544
Zoro # G707395345
product price:Â $344.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Weight
16.12
Inside Length
114.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1148L1544
Zoro #
G707395345
UPC #
-
Country of Origin
China
Dimensions
Inside Length
114.8 in
Pitch Length
114.8 in
Belt Trade Size
L
Top Width
15.44 in
Details
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Weight
16.12
Banded Belt
No
Storage Temp.
40F-100F
Standards
RMA
Color
BLACK
Item
Timing Belt
Number of Teeth
306
Pitch
0.375 in
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Industry Number
1148L1544
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.