Shop BESTORQ
See all product information
Create Account
Timing Belt Model 114XL1362 114 in Effective length and 1362 in Top Width
Mfr # 114XL1362
Zoro # G007397438
product price:Â $221.99
/ea
Free Shipping & Returns
Key Features
Inside Length
11.4 in
Standards
RMA
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Banded Belt
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 114XL1362
- Zoro #
- G007397438
- UPC #
- -
- Country of Origin
- China
Dimensions
- Inside Length
- 11.4 in
- Pitch Length
- 11.40 in
- Top Width
- 13.62 in
- Belt Trade Size
- XL
Details
- Standards
- RMA
- Storage Temp.
- 40F-100F
- Temp. Range
- -30 F to 160 F
- Banded Belt
- No
- Weight
- 0.56
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Gearbelt Type
- Timing Belt
- Color
- BLACK
- Maximum Operating Temperature
- 160 Degrees F
- Reinforcing Cord Material
- Fiberglass
- Tooth Shape
- Trapezoidal
- Number of Teeth
- 57
- Industry Number
- 114XL1362
- Tooth Location
- One Side
- Belt Material
- Chloroprene Polymer, Neoprene
- Item
- Timing Belt
- Pitch
- 0.20 in
- Belt Coating
- Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.