
Timing Belt Model 114XL1594 114 in Effective length and 1594 in Top Width
Mfr # 114XL1594
Zoro # G107397338
product price:Â $257.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
40F-100F
Inside Length
11.4 in
Weight
0.66
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
114XL1594
Zoro #
G107397338
UPC #
-
Country of Origin
China
Dimensions
Inside Length
11.4 in
Details
Storage Temp.
40F-100F
Weight
0.66
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Banded Belt
No
Color
BLACK
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.