Shop BESTORQ
See all product information
Create Account
Timing Belt Model 115MXL1744 115 in Effective length and 1744 in Top Width
Mfr # 115MXL1744
Zoro # G307401736
product price:Â $277.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Height
0.044 in
Weight
0.71
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
115MXL1744
Zoro #
G307401736
UPC #
-
Country of Origin
China
Dimensions
Height
0.044 in
Inside Length
11.5 in
Belt Trade Size
MXL
Top Width
17.44 in
Pitch Length
11.5 in
Details
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Weight
0.71
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Color
BLACK
Pitch
0.08 in
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Industry Number
115MXL1744
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Number of Teeth
143
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.