
Timing Belt Model 115MXL556 115 in Effective length and 556 in Top Width
Mfr # 115MXL556
Zoro # G407402374
product price:Â $99.19
/ea
Free Shipping & Returns
Key Features
Pitch Length - Timing Belts
11.5 in
Number of Teeth - Timing Belts
143
Pitch - Timing Belts
0.08
Width - Timing Belts
5.56 in
Industry Number - Timing Belts
115MXL556
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
115MXL556
Zoro #
G407402374
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
11.5 in
Width - Timing Belts
5.56 in
Height
0.044 in
Inside Length
11.5 in
Details
Number of Teeth - Timing Belts
143
Pitch - Timing Belts
0.08
Industry Number - Timing Belts
115MXL556
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Material
Rubber
For Use With
Heavy Duty General Application
Weight
0.23
Gearbelt Type
Timing Belt
Color
BLACK
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.