Shop BESTORQ
See all product information
Create Account
Timing Belt Model 116MXL281 116 in Effective length and 281 in Top Width
Mfr # 116MXL281
Zoro # G707394140
product price:Â $50.49
/eaKey Features
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Height
0.044 in
Temp. Range
-30 F to 160 F
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
116MXL281
Zoro #
G707394140
UPC #
-
Country of Origin
China
Dimensions
Height
0.044 in
Inside Length
11.6 in
Pitch Length
11.6 in
Top Width
2.81 in
Belt Trade Size
MXL
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Standards
RMA
Banded Belt
No
Weight
0.12
Gearbelt Type
Timing Belt
Color
BLACK
Reinforcing Cord Material
Fiberglass
Number of Teeth
145
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Pitch
0.08 in
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Industry Number
116MXL281
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.