Shop BESTORQ
See all product information
Create Account
Timing Belt Model 1170H150 117 in Effective length and 15 in Top Width
Mfr # 1170H150
Zoro # G107397567
product price:Â $123.99
/ea
Free Shipping & Returns
Key Features
Gearbelt Type
Timing Belt
Inside Length
117 in
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1170H150
Zoro #
G107397567
UPC #
-
Country of Origin
China
Dimensions
Inside Length
117 in
Belt Trade Size
H
Pitch Length
117 in
Top Width
1.5 in
Details
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Weight
4.78
Storage Temp.
40F-100F
Color
BLACK
Industry Number
1170H150
Number of Teeth
234
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.5 in
Item
Timing Belt
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.