Shop BESTORQ
Additional $240.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Timing Belt Model 1180H1487 118 in Effective length and 1487 in Top Width
Mfr # 1180H1487
Zoro # G607401146
product price:Â $1,153.99
/eaKey Features
Inside Length
118 in
Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1180H1487
Zoro #
G607401146
UPC #
-
Country of Origin
China
Dimensions
Inside Length
118 in
Top Width
14.87 in
Pitch Length
118 in
Belt Trade Size
H
Details
Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
48.54
Temp. Range
-30 F to 160 F
Color
BLACK
Tooth Location
One Side
Number of Teeth
236
Pitch
0.5 in
Industry Number
1180H1487
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.