Shop BESTORQ
Additional $160.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Timing Belt Model 1180H944 118 in Effective length and 944 in Top Width
Mfr # 1180H944
Zoro # G707402722
product price:Â $778.99
/eaKey Features
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
118 in
Storage Temp.
40F-100F
Banded Belt
No
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1180H944
Zoro #
G707402722
UPC #
-
Country of Origin
China
Dimensions
Inside Length
118 in
Pitch Length
118 in
Top Width
9.44 in
Belt Trade Size
H
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Standards
RMA
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Weight
30.82
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Industry Number
1180H944
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Number of Teeth
236
Pitch
0.5 in
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.