Shop BESTORQ
See all product information
Create Account
Timing Belt Model 1184-8M-200 - 46.61 in Outside Length - 7.87 in Top Width
Mfr # 1184-8M-200
Zoro # G503622539
product price:Â $187.99
/ea
Free Shipping & Returns
Key Features
Top Width
200 mm
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Height
0.23 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1184-8M-200
Zoro #
G503622539
UPC #
-
Country of Origin
China
Dimensions
Top Width
200 mm
Height
0.23 in
Belt Trade Size
8M
Pitch Length
1184 mm
Details
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
4 lbs.
Standards
RMA
Application
Heavy Duty General Application
Number of Ribs
1
Storage Temp.
40F-100F
Banded Belt
No
Maximum Operating Temperature
160 Degrees F
Pitch
8 mm
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
148
Tooth Location
One Side
Industry Number
1184-8M-200
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 7.87 inches Material: Rubber Number of Ribs: 1 Pitch Length: 46.61inches Depth: 0.23 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.