Shop BESTORQ
See all product information
Create Account
Timing Belt Model 118MXL100 - 11.8 in Outside Length - 1 in Top Width
Mfr # 118MXL100
Zoro # G503622485
product price:Â $14.39
/eaKey Features
Top Width
1 in
Weight
0.1 lbs.
Number of Ribs
1
Gearbelt Type
Timing Belt
Height
0.044 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
118MXL100
Zoro #
G503622485
UPC #
-
Country of Origin
China
Dimensions
Top Width
1 in
Height
0.044 in
Belt Trade Size
MXL
Pitch Length
11.8 in
Details
Weight
0.1 lbs.
Number of Ribs
1
Gearbelt Type
Timing Belt
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Item
Timing Belt
Belt Coating
Nylon
Pitch
0.08 in
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Industry Number
118MXL100
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1 inches Material: Rubber Number of Ribs: 1 Pitch Length: 11.8inches Depth: 0.044 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.