
Timing Belt Model 118XL187 118 in Effective length and 187 in Top Width
Mfr # 118XL187
Zoro # G707394164
product price:Â $35.29
/eaKey Features
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
11.8 in
Weight
0.08
Storage Temp.
40F-100F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
118XL187
Zoro #
G707394164
UPC #
-
Country of Origin
China
Dimensions
Inside Length
11.8 in
Details
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.08
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Color
BLACK
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.