Shop BESTORQ
See all product information
Create Account
Timing Belt Model 119MXL028 - 11.9 in Outside Length - 0.28 in Top Width
Mfr # 119MXL028
Zoro # G503619850
product price:Â $9.79
/eaKey Features
Belt Trade Size
MXL
Industry Number
119MXL028
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
0.28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 119MXL028
- Zoro #
- G503619850
- UPC #
- -
- Country of Origin
- China
Dimensions
- Belt Trade Size
- MXL
- Top Width
- 0.28 in
- Pitch Length
- 11.90 in
- Height
- 0.044 in
Details
- Item
- Timing Belt
- Industry Number
- 119MXL028
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.08 in
- Belt Material
- Chloroprene, Neoprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 160 Degrees F
- Gearbelt Type
- Timing Belt
- Application
- Heavy Duty General Application
- Standards
- RMA
- Weight
- 0 lbs.
- Temp. Range
- -30 Degrees F to 160 Degrees F
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Number of Ribs
- 1
- Banded Belt
- No
- Storage Temp.
- 40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.28 inches Material: Rubber Number of Ribs: 1 Outside Circumference: 11.9inches Depth: 0.044 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.