Shop BESTORQ
See all product information
Create Account
Timing Belt Model 119MXL600 - 11.9 in Outside Length - 6 in Top Width
Mfr # 119MXL600
Zoro # G503620177
product price:Â $50.49
/eaKey Features
Top Width
6 in
Standards
RMA
Weight
0.6 lbs.
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
119MXL600
Zoro #
G503620177
UPC #
-
Country of Origin
China
Dimensions
Top Width
6 in
Height
0.044 in
Pitch Length
11.9 in
Belt Trade Size
MXL
Details
Standards
RMA
Weight
0.6 lbs.
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Industry Number
119MXL600
Tooth Location
One Side
Pitch
0.08 in
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 6 inches Material: Rubber Number of Ribs: 1 Outside Circumference: 11.9inches Depth: 0.044 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.