Shop BESTORQ
See all product information
Create Account
Timing Belt Model 1200H875 - 120 in Outside Length - 8.75 in Top Width
Mfr # 1200H875
Zoro # G003619442
product price:Â $367.99
/ea
Free Shipping & Returns
Key Features
Top Width
8.75 in
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.17 in
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1200H875
- Zoro #
- G003619442
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 8.75 in
- Height
- 0.17 in
- Belt Trade Size
- H
- Pitch Length
- 120 in
Details
- Number of Ribs
- 1
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Temp. Range
- -30 F to 160 F
- Gearbelt Type
- Timing Belt
- Application
- Heavy Duty General Application
- Weight
- 6 lbs.
- Standards
- RMA
- Storage Temp.
- 40F-100F
- Banded Belt
- No
- Tooth Shape
- Trapezoidal
- Reinforcing Cord Material
- Fiberglass
- Industry Number
- 1200H875
- Belt Material
- Chloroprene Polymer, Neoprene
- Belt Coating
- Nylon
- Maximum Operating Temperature
- 160 Degrees F
- Number of Teeth
- 240
- Pitch
- 1/2 in
- Tooth Location
- One Side
- Item
- Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 8.75 inches Material: Rubber Number of Ribs: 1 Pitch Length: 120 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.