Timing Belt Model 1200XXH1312 120 in Effective length and 1312 in Top Width

  • Mfr # 1200XXH1312

  • Zoro # G107401110


product price:  $4,054.99
/ea
Free Shipping & Returns

Key Features

Inside Length
120 in
Temp. Range
-30 F to 160 F
Standards
RMA
Weight
575.19
Banded Belt
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1200XXH1312
Zoro #
G107401110
UPC #
-
Country of Origin
China

Dimensions

Inside Length
120 in

Details

Temp. Range
-30 F to 160 F
Standards
RMA
Weight
575.19
Banded Belt
No
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.