Shop BESTORQ

Timing Belt Model 1200XXH200 - 120 in Outside Length - 2 in Top Width

  • Mfr # 1200XXH200

  • Zoro # G403619493


product price:  $311.99
/ea
Free Shipping & Returns

Key Features

Top Width
2 in
Weight
87.69
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1200XXH200
Zoro #
G403619493
UPC #
-
Country of Origin
China

Dimensions

Top Width
2 in
Height
0.25 in
Inside Length
120 in
Pitch Length
120 in
Belt Trade Size
XXH

Details

Weight
87.69
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Standards
RMA
Temp. Range
-30 F to 160 F
Color
BLACK
Application
Heavy Duty General Application
Storage Temp.
40F-100F
Banded Belt
No
Industry Number
1200XXH200
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Pitch
1.25 in
Tooth Shape
Trapezoidal
Tooth Location
One Side
Number of Teeth
96

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 2 inches Material: Rubber Number of Ribs: 1 Pitch Length: 120inches Depth: 0.25 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.