Shop BESTORQ
See all product information
Create Account
Timing Belt Model 1200XXH844 120 in Effective length and 844 in Top Width
Mfr # 1200XXH844
Zoro # G907402652
product price:Â $2,613.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
40F-100F
Standards
RMA
Banded Belt
No
Inside Length
120 in
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1200XXH844
Zoro #
G907402652
UPC #
-
Country of Origin
China
Dimensions
Inside Length
120 in
Pitch Length
120 in
Top Width
8.44 in
Belt Trade Size
XXH
Details
Storage Temp.
40F-100F
Standards
RMA
Banded Belt
No
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Weight
370.02
Color
BLACK
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Industry Number
1200XXH844
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Pitch
1.25 in
Number of Teeth
96
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.