Timing Belt Model 1200XXH969 120 in Effective length and 969 in Top Width

  • Mfr # 1200XXH969

  • Zoro # G507402823


product price:  $3,152.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Inside Length
120 in
Storage Temp.
40F-100F
Weight
424.82
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1200XXH969
Zoro #
G507402823
UPC #
-
Country of Origin
China

Dimensions

Inside Length
120 in
Top Width
9.69 in
Pitch Length
120 in
Belt Trade Size
XXH

Details

Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Weight
424.82
Standards
RMA
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Industry Number
1200XXH969
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Number of Teeth
96
Pitch
1.25 in

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.