Shop BESTORQ
See all product information
Create Account
Timing Belt Model 1209-3M-15 - 47.6 in Outside Length - 0.59 in Top Width
Mfr # 1209-3M-15
Zoro # G403620178
product price:Â $18.49
/eaKey Features
Top Width
15 mm
Weight
0 lbs.
Standards
RMA
Height
0.09 in
Application
Heavy Duty General Application
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1209-3M-15
Zoro #
G403620178
UPC #
-
Country of Origin
China
Dimensions
Top Width
15 mm
Height
0.09 in
Belt Trade Size
3M
Pitch Length
1209 mm
Details
Weight
0 lbs.
Standards
RMA
Application
Heavy Duty General Application
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Storage Temp.
40F-100F
Banded Belt
No
Number of Teeth
403
Pitch
3 mm
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
1209-3M-15
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.59 inches Material: Rubber Number of Ribs: 1 Pitch Length: 47.6inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.