Shop BESTORQ
See all product information
Create Account
Timing Belt Model 120XL380 - 12 in Outside Length - 3.8 in Top Width
Mfr # 120XL380
Zoro # G003620400
product price:Â $34.55
/eaKey Features
Top Width
3.80 in
Height
0.09 in
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.2 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120XL380
- Zoro #
- G003620400
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 3.80 in
- Height
- 0.09 in
- Pitch Length
- 12 in
- Belt Trade Size
- XL
Details
- Application
- Heavy Duty General Application
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Weight
- 0.2 lbs.
- Temp. Range
- -30 F to 160 F
- Number of Ribs
- 1
- Gearbelt Type
- Timing Belt
- Standards
- RMA
- Storage Temp.
- 40F-100F
- Banded Belt
- No
- Belt Material
- Chloroprene Polymer, Neoprene
- Item
- Timing Belt
- Tooth Location
- One Side
- Number of Teeth
- 60
- Maximum Operating Temperature
- 160 Degrees F
- Tooth Shape
- Trapezoidal
- Belt Coating
- Nylon
- Pitch
- 0.20 in
- Industry Number
- 120XL380
- Reinforcing Cord Material
- Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 3.8 inches Material: Rubber Number of Ribs: 1 Pitch Length: 12 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.