
Timing Belt Model 120XL969 12 in Effective length and 969 in Top Width
Mfr # 120XL969
Zoro # G107394771
product price:Â $168.99
/ea
Free Shipping & Returns
Key Features
Banded Belt
No
Standards
RMA
Inside Length
12 in
Weight
0.42
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
120XL969
Zoro #
G107394771
UPC #
-
Country of Origin
China
Dimensions
Inside Length
12 in
Details
Banded Belt
No
Standards
RMA
Weight
0.42
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Color
BLACK
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.