Timing Belt Model 1210H1062 121 in Effective length and 1062 in Top Width

  • Mfr # 1210H1062

  • Zoro # G307394991


product price:  $875.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Pitch Length - Timing Belts
121 in
Number of Teeth - Timing Belts
242
Pitch - Timing Belts
0.5
Width - Timing Belts
10.62 in
Industry Number - Timing Belts
1210H1062
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1210H1062
Zoro #
G307394991
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
121 in
Width - Timing Belts
10.62 in
Inside Length
121 in

Details

Number of Teeth - Timing Belts
242
Pitch - Timing Belts
0.5
Industry Number - Timing Belts
1210H1062
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
For Use With
Heavy Duty General Application
Banded Belt
No
Material
Rubber
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
36.11
Color
BLACK

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.