Shop BESTORQ
Additional $220.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Timing Belt Model 1210H1287 121 in Effective length and 1287 in Top Width
Mfr # 1210H1287
Zoro # G307395417
product price:Â $1,046.99
/eaKey Features
Weight
43.76
Inside Length
121 in
Gearbelt Type
Timing Belt
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1210H1287
Zoro #
G307395417
UPC #
-
Country of Origin
China
Dimensions
Inside Length
121 in
Pitch Length
121 in
Top Width
12.87 in
Belt Trade Size
H
Details
Weight
43.76
Gearbelt Type
Timing Belt
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Standards
RMA
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Item
Timing Belt
Tooth Shape
Trapezoidal
Pitch
0.5 in
Tooth Location
One Side
Number of Teeth
242
Industry Number
1210H1287
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.