Timing Belt Model 121MXL087 121 in Effective length and 087 in Top Width

  • Mfr # 121MXL087

  • Zoro # G707397103


product price: $19.69
/ea

Key Features

Pitch Length - Timing Belts
12.1 in
Number of Teeth - Timing Belts
151
Pitch - Timing Belts
0.08
Width - Timing Belts
0.87 in
Industry Number - Timing Belts
121MXL087
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121MXL087
Zoro #
G707397103
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
12.1 in
Width - Timing Belts
0.87 in
Height
0.044 in
Inside Length
12.1 in

Details

Number of Teeth - Timing Belts
151
Pitch - Timing Belts
0.08
Industry Number - Timing Belts
121MXL087
Banded Belt
No
Gearbelt Type
Timing Belt
Weight
0.04
For Use With
Heavy Duty General Application
Material
Rubber
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Color
BLACK

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.