
Timing Belt Model 122MXL225 122 in Effective length and 225 in Top Width
Mfr # 122MXL225
Zoro # G707399701
product price: $42.45
/eaKey Features
- Pitch Length - Timing Belts 12.2 in
- Number of Teeth - Timing Belts 152
- Pitch - Timing Belts 0.08
- Width - Timing Belts 2.25 in
- Industry Number - Timing Belts 122MXL225
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
| MFR # | 122MXL225 | Zoro # | G707399701 |
| UPC # | - | Country of Origin | China |
| MFR # | 122MXL225 | ||
| Zoro # | G707399701 | ||
| UPC # | - | ||
| Country of Origin | China |
Dimensions
| Pitch Length - Timing Belts | 12.2 in | Width - Timing Belts | 2.25 in |
| Inside Length | 12.2 in | Height | 0.044 in |
| Pitch Length - Timing Belts | 12.2 in | ||
| Width - Timing Belts | 2.25 in | ||
| Inside Length | 12.2 in | ||
| Height | 0.044 in |
Details
| Number of Teeth - Timing Belts | 152 | Pitch - Timing Belts | 0.08 |
| Industry Number - Timing Belts | 122MXL225 | Gearbelt Type | Timing Belt |
| For Use With | Heavy Duty General Application | Weight | 0.1 |
| Temp. Range | -30 F to 160 F | Banded Belt | No |
| Storage Temp. | 40F-100F | Material | Rubber |
| Features | Oil, Heat and crack resistant, 5 years of shelf life | Standards | RMA |
| Color | BLACK | ||
| Number of Teeth - Timing Belts | 152 | ||
| Pitch - Timing Belts | 0.08 | ||
| Industry Number - Timing Belts | 122MXL225 | ||
| Gearbelt Type | Timing Belt | ||
| For Use With | Heavy Duty General Application | ||
| Weight | 0.1 | ||
| Temp. Range | -30 F to 160 F | ||
| Banded Belt | No | ||
| Storage Temp. | 40F-100F | ||
| Material | Rubber | ||
| Features | Oil, Heat and crack resistant, 5 years of shelf life | ||
| Standards | RMA | ||
| Color | BLACK |
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.